Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-290600G

  • Zoro # G7822814


product price: $48.65
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Shank Dia.
5/16 in
Cutting Direction
Right Hand
Radius
0.0050 in to 0.0080 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-290600G
Zoro #
G7822814
UPC #
728709110843
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Radius
0.0050 in to 0.0080 in
Bore Depth
.600"
Bore Dia.
.290"
Min. Bore Dia.
0.2900 in
Max. Bore Depth
0.6000 in
Split Length
0.220"
Neck Dia.
7/32"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Finish
TiN Coated
Material
C2 Micrograin Carbide
Angle
.073"
Application
Boring
Projection
0.0720 in
Boring Bar Type
Boring
Features
Corner Radius Profile;Split Geometry
Cutting Application
Boring
Side Cutting Edge Angle
6 Degrees
Offset Point
0.1340 in
Center to Cutting Tip
0.1340 in
Series
BB
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Finish - Machining
TiN
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.1340 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.