Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-290900G

  • Zoro # G8027327


product price: $49.79
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Shank Dia.
5/16 in
Application
Boring
Bore Depth
.900"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-290900G
Zoro #
G8027327
UPC #
728709110966
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Bore Depth
.900"
Radius
0.0050 in to 0.0080 in
Bore Dia.
.290"
Min. Bore Dia.
0.2900 in
Max. Bore Depth
0.9000 in
Groove Width
0.2000"
Split Length
0.220"
Neck Dia.
7/32"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Cutting Direction
Right Hand
Angle
.073"
Finish
TiN Coated
Material
C2 Micrograin Carbide
Projection
0.0720 in
Boring Bar Type
Boring
Center to Cutting Tip
0.1340 in
Features
Corner Radius Profile;Split Geometry
Offset Point
0.1340 in
Cutting Application
Boring
Finish - Machining
TiN
Side Cutting Edge Angle
6 Degrees
Series
BB
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.1340 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.