Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-3201500

  • Zoro # G4400751


product price: $59.29
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Radius
0.0050 in to 0.0080 in
Cutting Direction
Right Hand
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-3201500
Zoro #
G4400751
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Radius
0.0050 in to 0.0080 in
Bore Depth
1.500"
Bore Dia.
.320"
Shank Dia.
3/8 in
Min. Bore Dia.
0.3200 in
Max. Bore Depth
1-1/2 in
Split Length
0.245"
Groove Width
0.2000"
Neck Dia.
0.2400"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Application
Boring
Material
C2 Micrograin Carbide
Finish
Uncoated
Angle
.080"
Projection
0.0800 in
Side Cutting Edge Angle
6 Degrees
Cutting Application
Boring
Offset Point
0.1330 in
Boring Bar Type
Boring
Series
BB
Finish - Machining
Bright (Uncoated)
Center to Cutting Tip
0.1330 in
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Features
Corner Radius Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1330 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.