Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-320500G

  • Zoro # G8353362


product price: $64.49
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Radius
0.0050 in to 0.0080 in
Angle
.080"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-320500G
Zoro #
G8353362
UPC #
728709111574
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Radius
0.0050 in to 0.0080 in
Bore Dia.
.320"
Bore Depth
.500"
Shank Dia.
3/8 in
Max. Bore Depth
1/2 in
Min. Bore Dia.
0.3200 in
Groove Width
0.2000"
Neck Dia.
0.2400"
Split Length
0.245"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Angle
.080"
Finish
TiN Coated
Application
Boring
Cutting Direction
Right Hand
Projection
0.0800 in
Series
BB
Cutting Application
Boring
Center to Cutting Tip
0.1330 in
Side Cutting Edge Angle
6 Degrees
Features
Corner Radius Profile;Split Geometry
Finish - Machining
TiN
Boring Bar Type
Boring
Offset Point
0.1330 in
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.1330 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.