Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-320600S

  • Zoro # G7980375


product price: $59.29
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Application
Boring
Angle
.080"
Bore Depth
.600"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-320600S
Zoro #
G7980375
UPC #
728709111642
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
.600"
Bore Dia.
.320"
Shank Dia.
3/8 in
Max. Bore Depth
0.6000 in
Min. Bore Dia.
0.3200 in
Neck Dia.
0.2400"
Split Length
0.245"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Angle
.080"
Finish
Uncoated
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Projection
0.0800 in
Compatible with Product Type
Micro-Quik Tool Holder
Shank Type - Machining
Straight with Three Flats
Center to Cutting Tip
0.1330 in
Cutting Application
Boring
Finish - Machining
Bright (Uncoated)
Features
Sharp Corner Profile;Split Geometry
Series
BBS
Offset Point
0.1330 in
Boring Bar Type
Boring
Measurement System
Fractional Inch
Side Cutting Edge Angle
6 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1330 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.