Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-3601000SG

  • Zoro # G8044066


product price: $61.15
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Application
Boring
Shank Dia.
3/8 in
Bore Dia.
.360"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-3601000SG
Zoro #
G8044066
UPC #
728709111833
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
3/8 in
Bore Dia.
.360"
Bore Depth
1.000"
Min. Bore Dia.
0.3600 in
Max. Bore Depth
1 in
Groove Width
0.2000"
Split Length
0.245"
Neck Dia.
0.2700"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
TiN Coated
Application
Boring
Angle
.090"
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Projection
0.0900 in
Side Cutting Edge Angle
6 Degrees
Finish - Machining
TiN
Boring Bar Type
Boring
Center to Cutting Tip
0.1730 in
Shank Type - Machining
Straight with Three Flats
Series
BBS
Compatible with Product Type
Micro-Quik Tool Holder
Cutting Application
Boring
Offset Point
0.1730 in
Features
Sharp Corner Profile;Split Geometry
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.1730 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.