Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BBL-1801000

  • Zoro # G8316287


product price: $32.99
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Angle
.045"
Radius
0.0050 in to 0.0080 in
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-1801000
Zoro #
G8316287
UPC #
728709114223
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Radius
0.0050 in to 0.0080 in
Shank Dia.
1/4 in
Bore Dia.
.180"
Bore Depth
1.000"
Max. Bore Depth
1 in
Min. Bore Dia.
0.1800 in
Split Length
0.175"
Neck Dia.
0.1350"
Groove Width
0.1500"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.045"
Application
Boring
Finish
Uncoated
Material
C2 Micrograin Carbide
Cutting Direction
Left Hand
Projection
0.0450 in
Offset Point
0.0550 in
Series
BBL
Side Cutting Edge Angle
6 Degrees
Measurement System
Fractional Inch
Features
Corner Radius Profile;Split Geometry
Center to Cutting Tip
0.0550 in
Finish - Machining
Bright (Uncoated)
Boring Bar Type
Boring
Shank Type - Machining
Straight with Three Flats
Cutting Application
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0550 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.