Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BBL-180500

  • Zoro # G8424945


product price: $34.39
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Shank Dia.
1/4 in
Bore Depth
.500"
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-180500
Zoro #
G8424945
UPC #
728709114346
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Bore Depth
.500"
Bore Dia.
.180"
Radius
0.0050 in to 0.0080 in
Max. Bore Depth
1/2 in
Min. Bore Dia.
0.1800 in
Groove Width
0.1500"
Split Length
0.175"
Neck Dia.
0.1350"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
Uncoated
Application
Boring
Cutting Direction
Left Hand
Angle
.045"
Projection
0.0450 in
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Side Cutting Edge Angle
6 Degrees
Offset Point
0.0550 in
Features
Corner Radius Profile;Split Geometry
Series
BBL
Cutting Application
Boring
Shank Type - Machining
Straight with Three Flats
Center to Cutting Tip
0.0550 in
Boring Bar Type
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0550 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.