Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BBL-2301250

  • Zoro # G7863877


product price: $45.99
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Radius
0.0050 in to 0.0080 in
Angle
.058"
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBL-2301250
Zoro #
G7863877
UPC #
728709114766
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Radius
0.0050 in to 0.0080 in
Shank Dia.
5/16 in
Bore Dia.
.230"
Bore Depth
1.250"
Min. Bore Dia.
0.2300 in
Max. Bore Depth
1-1/4 in
Groove Width
0.2000"
Neck Dia.
0.1730"
Split Length
0.220"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.058"
Finish
Uncoated
Cutting Direction
Left Hand
Material
C2 Micrograin Carbide
Application
Boring
Projection
0.0570 in
Side Cutting Edge Angle
6 Degrees
Measurement System
Fractional Inch
Features
Corner Radius Profile;Split Geometry
Center to Cutting Tip
0.0740 in
Offset Point
0.0740 in
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Series
BBL
Boring Bar Type
Boring
Cutting Application
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0740 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.