Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BBL-2901250

  • Zoro # G8306986


product price: $43.89
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Cutting Direction
Left Hand
Shank Dia.
5/16 in
Radius
0.0050 in to 0.0080 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-2901250
Zoro #
G8306986
UPC #
728709115039
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Radius
0.0050 in to 0.0080 in
Bore Dia.
.290"
Bore Depth
1.250"
Min. Bore Dia.
0.2900 in
Max. Bore Depth
1-1/4 in
Neck Dia.
7/32"
Split Length
0.220"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Left Hand
Finish
Uncoated
Angle
.073"
Material
C2 Micrograin Carbide
Application
Boring
Projection
0.0720 in
Cutting Application
Boring
Series
BBL
Features
Corner Radius Profile;Split Geometry
Measurement System
Fractional Inch
Boring Bar Type
Boring
Side Cutting Edge Angle
6 Degrees
Offset Point
0.1340 in
Shank Type - Machining
Straight with Three Flats
Center to Cutting Tip
0.1340 in
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1340 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.