Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # HBB-3001000

  • Zoro # G7856484


product price: $45.19
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Dia.
.300"
Finish
Uncoated
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBB-3001000
Zoro #
G7856484
UPC #
728709136140
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.300"
Shank Dia.
5/16 in
Bore Depth
1"
Min. Bore Dia.
0.3000 in
Max. Bore Depth
1 in
Split Length
0.600"
Neck Dia.
1/4"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Application
Boring
For Use With
Jig Bore Machines
Projection
0.0250"
Finish - Machining
Bright (Uncoated)
Features
Helical Grind Provides Ideal Top Rake for Better Chip Control and Freer Cutting;On-Center Neck Design
Cutting Application
Boring
Measurement System
Fractional Inch
Boring Bar Type
Helical Back Rake
Compatible with Product Type
Micro-Quik Tool Holder
Series
HBB
Center to Cutting Tip
0.1750 in
Offset Point
0.1750 in
Shank Type - Machining
Straight with Three Flats
Material - Machining
Carbide

Description

Boring Bar, Helical Back Rake, Bright (Uncoated), 0.1750 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.