Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QBT-2301300

  • Zoro # G8062257


product price: $50.89
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Angle
.040"
Shank Dia.
5/16 in
Bore Depth
1.30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-2301300
Zoro #
G8062257
UPC #
728709155356
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Bore Depth
1.30"
Radius
0.0060 in
Bore Dia.
.230"
Min. Bore Dia.
0.2300 in
Max. Bore Depth
1.3000 in
Corner Radius
0.006"
Split Length
0.170"
Neck Dia.
0.1900"
Groove Width
0.1150"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.040"
Finish
Uncoated
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Application
For Boring Top Rake
Projection
0.0400 in
Offset Point
0.0740 in
Cutting Application
Boring, Finishing
Boring Bar Type
Top Rake Chipbreaker
Center to Cutting Tip
0.0740 in
Side Cutting Edge Angle
20 Degrees
Overhang
1.3530 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Compatible with Product Type
Micro-Quik Tool Holder
Series
QBT
Offset
0.095"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, Bright (Uncoated), 0.0740 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.