Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QBT-3001000X

  • Zoro # G7902325


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Application
For Boring Top Rake
Cutting Direction
Right Hand
Bore Depth
1.00"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-3001000X
Zoro #
G7902325
UPC #
728709155424
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
1.00"
Bore Dia.
.300"
Shank Dia.
3/8 in
Radius
0.0060 in
Min. Bore Dia.
0.3000 in
Max. Bore Depth
1 in
Corner Radius
0.006"
Split Length
0.220"
Neck Dia.
1/4"
Groove Width
0.1420"

Details

Item
Boring Bar
Shank Material
Carbide
Application
For Boring Top Rake
Finish
AlTiN Coated
Cutting Direction
Right Hand
Angle
.050"
Material
C2 Micrograin Carbide
Projection
0.0500 in
Measurement System
Fractional Inch
Compatible with Product Type
Micro-Quik Tool Holder
Series
QBT
Cutting Application
Boring, Finishing
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Offset Point
0.1130 in
Finish - Machining
AlTiN
Overhang
1.3530 in
Side Cutting Edge Angle
20 Degrees
Boring Bar Type
Top Rake Chipbreaker
Center to Cutting Tip
0.1130 in
Offset
1/8"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, AlTiN, 0.1130 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.