Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QPR-3001250

  • Zoro # G8358244


product price: $54.25
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Radius
0.0080 in
Material
C2 Micrograin Carbide
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPR-3001250
Zoro #
G8358244
UPC #
728709163405
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Radius
0.0080 in
Shank Dia.
5/16 in
Bore Dia.
.300"
Bore Depth
1.25"
Min. Bore Dia.
0.3000 in
Max. Bore Depth
1-1/4 in
Corner Radius
0.008"
Neck Dia.
0.1900"
Groove Width
0.0920"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
Uncoated
Application
For Reverse Boring
Angle
.110"
Cutting Direction
Right Hand
Projection
0.1100 in
Overhang
1.3530 in
Boring Bar Type
Radial Profiling
Side Cutting Edge Angle
50 Degrees
Measurement System
Fractional Inch
Compatible with Product Type
Micro-Quik Tool Holder
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Offset Point
0.1438 in
Cutting Application
Finishing, Radial Profiling, Thread Relief
Center to Cutting Tip
0.1438 in
Finish - Machining
Bright (Uncoated)
Series
QPR
Material - Machining
Carbide

Description

Boring Bar, Radial Profiling, Bright (Uncoated), 0.1438 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.