Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # BB-120700SG

  • Zoro # G7845844


product price: $35.79
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Bore Dia.
.120"
Cutting Direction
Right Hand
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-120700SG
Zoro #
G7845844
UPC #
728709107430
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Dia.
.120"
Shank Dia.
3/16 in
Bore Depth
.700"
Max. Bore Depth
0.7000 in
Min. Bore Dia.
0.1200 in
Neck Dia.
0.0900"
Groove Width
1/8"
Split Length
9/64"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Application
Boring
Angle
.030"
Finish
TiN Coated
Material
C2 Micrograin Carbide
Projection
0.0300 in
Center to Cutting Tip
0.0260 in
Features
Sharp Corner Profile;Split Geometry
Measurement System
Fractional Inch
Finish - Machining
TiN
Compatible with Product Type
Micro-Quik Tool Holder
Cutting Application
Boring
Side Cutting Edge Angle
6 Degrees
Shank Type - Machining
Straight with Three Flats
Boring Bar Type
Boring
Offset Point
0.0260 in
Series
BBS
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0260 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.