Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # BB-140400SG

  • Zoro # G8472651


product price: $30.35
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Bore Depth
.400"
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-140400SG
Zoro #
G8472651
UPC #
728709107614
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Depth
.400"
Bore Dia.
.140"
Shank Dia.
3/16 in
Max. Bore Depth
0.4000 in
Min. Bore Dia.
0.1400 in
Groove Width
1/8"
Split Length
9/64"
Neck Dia.
0.1050"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Application
Boring
Angle
.035"
Finish
TiN Coated
Material
C2 Micrograin Carbide
Projection
0.0350 in
Shank Type - Machining
Straight with Three Flats
Cutting Application
Boring
Measurement System
Fractional Inch
Compatible with Product Type
Micro-Quik Tool Holder
Finish - Machining
TiN
Offset Point
0.0460 in
Features
Sharp Corner Profile;Split Geometry
Boring Bar Type
Boring
Series
BBS
Center to Cutting Tip
0.0460 in
Side Cutting Edge Angle
6 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0460 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.