Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # BB-160400SG

  • Zoro # G7818081


product price: $31.29
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Shank Dia.
3/16 in
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-160400SG
Zoro #
G7818081
UPC #
728709108093
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Bore Depth
.400"
Bore Dia.
.160"
Min. Bore Dia.
0.1600 in
Max. Bore Depth
0.4000 in
Neck Dia.
0.1200"
Split Length
9/64"
Groove Width
1/8"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
TiN Coated
Cutting Direction
Right Hand
Application
Boring
Angle
.040"
Material
C2 Micrograin Carbide
Projection
0.0400 in
Center to Cutting Tip
0.0660 in
Finish - Machining
TiN
Cutting Application
Boring
Boring Bar Type
Boring
Shank Type - Machining
Straight with Three Flats
Series
BBS
Compatible with Product Type
Micro-Quik Tool Holder
Offset Point
0.0660 in
Measurement System
Fractional Inch
Side Cutting Edge Angle
6 Degrees
Features
Sharp Corner Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0660 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.