Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # QBM-200750

  • Zoro # G8050585


product price: $37.49
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Bore Depth
.750"
Cutting Direction
Right Hand
Bore Dia.
.200"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBM-200750
Zoro #
G8050585
UPC #
728709154458
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Depth
.750"
Bore Dia.
.200"
Radius
0.0080 in
Shank Dia.
1/4 in
Min. Bore Dia.
0.2000 in
Max. Bore Depth
3/4 in
Neck Dia.
0.1840"
Groove Width
0.1190"
Corner Radius
0.008"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Application
For Mills
Material
C2 Micrograin Carbide
Projection
0.0200"
Series
QBM
Finish - Machining
Bright (Uncoated)
Cutting Application
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Side Cutting Edge Angle
10 Degrees
Boring Bar Type
Boring
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Center to Cutting Tip
0.0950 in
Measurement System
Fractional Inch
Overhang
0.8530 in
Offset Point
0.0950 in
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0950 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.