Zoro Homepage

Boring Bar, 2 in L, Carbide

  • Mfr # QBT-1201000

  • Zoro # G8287982


product price: $33.39
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Bore Depth
1.00"
Radius
0.0040 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-1201000
Zoro #
G8287982
UPC #
728709154991
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Depth
1.00"
Radius
0.0040 in
Shank Dia.
3/16 in
Bore Dia.
.120"
Max. Bore Depth
1 in
Min. Bore Dia.
0.1200 in
Neck Dia.
0.1000"
Split Length
0.095"
Groove Width
0.0570"
Corner Radius
0.004"

Description

Boring Bar, Top Rake Chipbreaker, Bright (Uncoated), 0.0260 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.