Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # QBT-230750

  • Zoro # G8326254


product price: $55.99
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Angle
.040"
Cutting Direction
Right Hand
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-230750
Zoro #
G8326254
UPC #
728709155394
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Depth
.750"
Bore Dia.
.230"
Shank Dia.
5/16 in
Radius
0.0060 in
Max. Bore Depth
3/4 in
Min. Bore Dia.
0.2300 in
Neck Dia.
0.1900"
Corner Radius
0.006"
Split Length
0.170"
Groove Width
0.1150"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.040"
Cutting Direction
Right Hand
Finish
Uncoated
Application
For Boring Top Rake
Material
C2 Micrograin Carbide
Projection
0.0400 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Cutting Application
Boring, Finishing
Offset Point
0.0740 in
Overhang
0.8530 in
Side Cutting Edge Angle
20 Degrees
Measurement System
Fractional Inch
Center to Cutting Tip
0.0740 in
Series
QBT
Compatible with Product Type
Micro-Quik Tool Holder
Finish - Machining
Bright (Uncoated)
Boring Bar Type
Top Rake Chipbreaker
Offset
0.095"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, Bright (Uncoated), 0.0740 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.