Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 3 in L, Carbide

  • Mfr # BB-4901000

  • Zoro # G7952786


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Material
Carbide
Cutting Direction
Right Hand
Application
Boring
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-4901000
Zoro #
G7952786
UPC #
728709112595
Country of Origin
United States

Dimensions

Overall Length
3 in
Bore Depth
1.000"
Bore Dia.
.490"
Radius
0.0050 in to 0.0080 in
Shank Dia.
1/2 in
Max. Bore Depth
1 in
Min. Bore Dia.
0.4900 in
Split Length
0.320"
Neck Dia.
0.3680"
Groove Width
0.3000"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Application
Boring
Material
C2 Micrograin Carbide
Angle
.123"
Projection
0.1220 in
Measurement System
Fractional Inch
Boring Bar Type
Boring
Center to Cutting Tip
0.2400 in
Shank Type - Machining
Straight with Three Flats
Features
Corner Radius Profile;Split Geometry
Series
BB
Side Cutting Edge Angle
6 Degrees
Finish - Machining
Bright (Uncoated)
Cutting Application
Boring
Offset Point
0.2400 in
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.2400 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.