Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 3 in L, Carbide

  • Mfr # BB-4901250

  • Zoro # G8276581


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Material
Carbide
Cutting Direction
Right Hand
Bore Depth
1.250"
Bore Dia.
.490"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-4901250
Zoro #
G8276581
UPC #
728709112656
Country of Origin
United States

Dimensions

Overall Length
3 in
Bore Depth
1.250"
Bore Dia.
.490"
Radius
0.0050 in to 0.0080 in
Shank Dia.
1/2 in
Max. Bore Depth
1-1/4 in
Min. Bore Dia.
0.4900 in
Split Length
0.320"
Groove Width
0.3000"
Neck Dia.
0.3680"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Material
C2 Micrograin Carbide
Angle
.123"
Application
Boring
Projection
0.1220 in
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Features
Corner Radius Profile;Split Geometry
Boring Bar Type
Boring
Cutting Application
Boring
Center to Cutting Tip
0.2400 in
Shank Type - Machining
Straight with Three Flats
Offset Point
0.2400 in
Series
BB
Side Cutting Edge Angle
6 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.2400 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.