Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 3 in L, Carbide

  • Mfr # QBM-2301500X

  • Zoro # G8422766


product price: $47.89
/ea

Key Features

Overall Length
3 in
Shank Material
Carbide
Application
For Mills
Cutting Direction
Right Hand
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QBM-2301500X
Zoro #
G8422766
UPC #
728709154502
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/4 in
Bore Depth
1.50"
Radius
0.0080 in
Bore Dia.
.230"
Min. Bore Dia.
0.2300 in
Max. Bore Depth
1-1/2 in
Corner Radius
0.008"
Neck Dia.
0.2100"
Groove Width
0.2260"

Details

Item
Boring Bar
Shank Material
Carbide
Application
For Mills
Cutting Direction
Right Hand
Finish
AlTiN Coated
Material
C2 Micrograin Carbide
Projection
0.0380"
Offset Point
0.1100 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Compatible with Product Type
Micro-Quik Tool Holder
Series
QBM
Cutting Application
Boring
Center to Cutting Tip
0.1100 in
Boring Bar Type
Boring
Measurement System
Fractional Inch
Overhang
1.8530 in
Finish - Machining
AlTiN
Side Cutting Edge Angle
10 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, AlTiN, 0.1100 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.