Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 3 in L, Carbide

  • Mfr # QBT-2001500

  • Zoro # G8051556


product price: $47.19
/ea

Key Features

Overall Length
3 in
Shank Material
Carbide
Angle
.030"
Cutting Direction
Right Hand
Radius
0.0060 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-2001500
Zoro #
G8051556
UPC #
728709155295
Country of Origin
United States

Dimensions

Overall Length
3 in
Radius
0.0060 in
Bore Dia.
.200"
Shank Dia.
1/4 in
Bore Depth
1.50"
Min. Bore Dia.
0.2000 in
Max. Bore Depth
1-1/2 in
Corner Radius
0.006"
Split Length
0.160"
Neck Dia.
0.1700"
Groove Width
0.0870"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.030"
Cutting Direction
Right Hand
Application
For Boring Top Rake
Material
C2 Micrograin Carbide
Finish
Uncoated
Projection
0.0300 in
Compatible with Product Type
Micro-Quik Tool Holder
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Boring Bar Type
Top Rake Chipbreaker
Overhang
1.8530 in
Side Cutting Edge Angle
20 Degrees
Offset Point
0.0750 in
Finish - Machining
Bright (Uncoated)
Cutting Application
Boring, Finishing
Center to Cutting Tip
0.0750 in
Series
QBT
Measurement System
Fractional Inch
Offset
0.085"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, Bright (Uncoated), 0.0750 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.