Zoro Homepage

Boring Bar, 3 in L, Carbide

  • Mfr # QBT-2001500X

  • Zoro # G8238027


product price: $57.15
/ea

Key Features

Overall Length
3 in
Shank Material
Carbide
Cutting Direction
Right Hand
Application
For Boring Top Rake
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-2001500X
Zoro #
G8238027
UPC #
728709155301
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/4 in
Bore Depth
1.50"
Bore Dia.
.200"
Radius
0.0060 in
Max. Bore Depth
1-1/2 in
Min. Bore Dia.
0.2000 in
Neck Dia.
0.1700"
Corner Radius
0.006"
Split Length
0.160"
Groove Width
0.0870"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Application
For Boring Top Rake
Material
C2 Micrograin Carbide
Angle
.030"
Finish
AlTiN Coated
Projection
0.0300 in
Center to Cutting Tip
0.0750 in
Side Cutting Edge Angle
20 Degrees
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Cutting Application
Boring, Finishing
Boring Bar Type
Top Rake Chipbreaker
Series
QBT
Measurement System
Fractional Inch
Finish - Machining
AlTiN
Compatible with Product Type
Micro-Quik Tool Holder
Overhang
1.8530 in
Offset Point
0.0750 in
Offset
0.085"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, AlTiN, 0.0750 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.