Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 3 in L, Carbide

  • Mfr # QBT-4601600X

  • Zoro # G8469763


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Material
Carbide
Bore Dia.
.460"
Application
For Boring Top Rake
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-4601600X
Zoro #
G8469763
UPC #
728709155561
Country of Origin
United States

Dimensions

Overall Length
3 in
Bore Dia.
.460"
Radius
0.0060 in
Shank Dia.
1/2 in
Bore Depth
1.60"
Max. Bore Depth
1.6000 in
Min. Bore Dia.
0.4600 in
Corner Radius
0.006"
Neck Dia.
0.3850"
Split Length
0.285"
Groove Width
0.2110"

Details

Item
Boring Bar
Shank Material
Carbide
Application
For Boring Top Rake
Finish
AlTiN Coated
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Angle
.075"
Projection
0.0750 in
Boring Bar Type
Top Rake Chipbreaker
Compatible with Product Type
Micro-Quik Tool Holder
Measurement System
Fractional Inch
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Cutting Application
Boring, Finishing
Overhang
2.0400 in
Series
QBT
Finish - Machining
AlTiN
Offset Point
0.2100 in
Side Cutting Edge Angle
20 Degrees
Center to Cutting Tip
0.2100 in
Offset
0.193"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, AlTiN, 0.2100 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.