Zoro Homepage

Boring Bar, 38.00mm L, Carbide

  • Mfr # MBBM-005020

  • Zoro # G8450565


product price: $32.39
/ea

Key Features

Overall Length
38.00mm
Shank Material
Carbide
Shank Dia.
3.00mm
Cutting Direction
Right Hand
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBBM-005020
Zoro #
G8450565
UPC #
728709142523
Country of Origin
United States

Dimensions

Overall Length
38.00mm
Shank Dia.
3.00mm
Bore Dia.
0.5 mm
Bore Depth
2.00 mm
Max. Bore Depth
2.00mm
Min. Bore Dia.
0.50mm
Neck Dia.
0.410 mm
Groove Width
0.640 mm

Description

Boring Bar, Boring, Bright (Uncoated), 0.29mm, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.