Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 4 in L, Carbide

  • Mfr # BB-3202500S

  • Zoro # G7814353


product price: $72.89
/ea

Key Features

Overall Length
4 in
Shank Material
Carbide
Shank Dia.
3/8 in
Angle
.080"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-3202500S
Zoro #
G7814353
UPC #
728709111468
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
3/8 in
Bore Dia.
.320"
Bore Depth
2.500"
Min. Bore Dia.
0.3200 in
Max. Bore Depth
2-1/2 in
Neck Dia.
0.2400"
Groove Width
0.2000"
Split Length
0.245"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.080"
Cutting Direction
Right Hand
Application
Boring
Material
C2 Micrograin Carbide
Finish
Uncoated
Projection
0.0800 in
Boring Bar Type
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Side Cutting Edge Angle
6 Degrees
Series
BBS
Features
Sharp Corner Profile;Split Geometry
Offset Point
0.1330 in
Cutting Application
Boring
Center to Cutting Tip
0.1330 in
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1330 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.