Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 57.00mm L, Carbide

  • Mfr # BBM-060620

  • Zoro # G8361701


product price: $28.59
/ea

Key Features

Overall Length
57.00mm
Shank Material
Carbide
Application
Boring
Material
C2 Micrograin Carbide
Bore Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBM-060620
Zoro #
G8361701
UPC #
728709116326
Country of Origin
United States

Dimensions

Overall Length
57.00mm
Bore Dia.
6 mm
Shank Dia.
6.00mm
Bore Depth
20 mm
Max. Bore Depth
20.00mm
Min. Bore Dia.
6.00mm
Split Length
4.20 mm
Groove Width
3.810 mm
Neck Dia.
4.500 mm

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Angle
1.50 mm
Projection
1.50mm
Series
BBM
Finish - Machining
Bright (Uncoated)
Features
Sharp Corner Profile;Split Geometry
Shank Type - Machining
Straight with Three Flats
Measurement System
Metric
Cutting Application
Boring
Boring Bar Type
Boring
Side Cutting Edge Angle
6 Degrees
Center to Cutting Tip
3.00mm
Compatible with Product Type
Micro-Quik Tool Holder
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 3.00mm, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.