Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 6 in L, Carbide

  • Mfr # BB-4903500SG

  • Zoro # G8304992


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
Carbide
Bore Dia.
.490"
Shank Dia.
1/2 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-4903500SG
Zoro #
G8304992
UPC #
728709113042
Country of Origin
United States

Dimensions

Overall Length
6 in
Bore Dia.
.490"
Shank Dia.
1/2 in
Bore Depth
3.500"
Max. Bore Depth
3-1/2 in
Min. Bore Dia.
0.4900 in
Split Length
0.320"
Neck Dia.
0.3680"
Groove Width
0.3000"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Application
Boring
Angle
.123"
Finish
TiN Coated
Projection
0.1220 in
Offset Point
0.2400 in
Shank Type - Machining
Straight with Three Flats
Finish - Machining
TiN
Compatible with Product Type
Micro-Quik Tool Holder
Center to Cutting Tip
0.2400 in
Cutting Application
Boring
Series
BBS
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Measurement System
Fractional Inch
Features
Sharp Corner Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.2400 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.