Zoro Homepage

Boring Bar, 6 in L, Steel

  • Mfr # TBB-375

  • Zoro # G4358085


product price: $33.15
/ea

Key Features

Overall Length
6 in
Shank Material
Steel
Finish
Zinc Coated
Cutting Direction
Right Hand
Bore Dia.
0.463"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBB-375
Zoro #
G4358085
UPC #
728709183304
Country of Origin
United States

Dimensions

Overall Length
6 in
Bore Dia.
0.463"
Shank Dia.
3/8 in
Min. Bore Dia.
0.4630 in

Details

Item
Boring Bar
Shank Material
Steel
Finish
Zinc Coated
Cutting Direction
Right Hand
Application
Boring
Material
Brazed C2 Micrograin Carbide and Steel Body
Series
TBB
Center to Cutting Tip
0.2760 in
Boring Bar Type
Boring
Offset Point
0.2760 in
Features
Long Shank;Sharp Corner Profile;Zinc Coated Shank
Cutting Application
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Material - Machining
Carbide

Description

Boring Bar, Boring, 0.2760 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.