
Carbide Boring Standard Right Hand
Mfr # BB6-4101250
Zoro # G205307819
product price: $96.19
/ea
Free Shipping & Returns
Key Features
Overall Length
3.00" (3)
Radius
0.0060"
Max. Bore Dia.
1.250" (1-1/4)
Offset
0.1600"
Left/Right Hand
right hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB6-4101250
Zoro #
G205307819
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.00" (3)
Radius
0.0060"
Max. Bore Dia.
1.250" (1-1/4)
Shank Dia.
0.5000" (1/2)
Neck Dia. (In.)
0.3060"
Details
Offset
0.1600"
Left/Right Hand
right hand
Finish
UN
Projection
0.1040"
Min. Bore
0.4300"
Description
0.4300" Min Bore DIA x 1.250" (1-1/4) Max Bore Depth x 0.1040" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.