Zoro Homepage

Carbide Boring Standard Right Hand, TiN Coated

  • Mfr # BB-090150SG

  • Zoro # G205307642


product price: $35.99
/ea

Key Features

Overall Length
1.50" (1-1/2)
Min. Bore
0.1000"
Shank Dia.
0.1250" (1/8)
Left/Right Hand
right hand
Offset
0.0275"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-090150SG
Zoro #
G205307642
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.50" (1-1/2)
Shank Dia.
0.1250" (1/8)
Max. Bore Dia.
0.150"
Neck Dia. (In.)
0.0700"

Details

Min. Bore
0.1000"
Left/Right Hand
right hand
Offset
0.0275"
Finish
TiN
Projection
0.0200"

Description

0.1000" Min Bore DIA x 0.150" Max Bore Depth x 0.0200" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Boring Standard Right Hand, TiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.