
Carbide Boring Standard Right Hand, TiN Coated
Mfr # BB6-200750G
Zoro # G305308075
product price: $45.05
/eaKey Features
Overall Length
2.50" (2-1/2)
Projection
0.0500"
Radius
0.0060"
Min. Bore
0.2160"
Finish
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB6-200750G
Zoro #
G305308075
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.50" (2-1/2)
Radius
0.0060"
Neck Dia. (In.)
0.1500"
Shank Dia.
0.2500" (1/4)
Max. Bore Dia.
0.750" (3/4)
Details
Projection
0.0500"
Min. Bore
0.2160"
Finish
TiN
Left/Right Hand
right hand
Offset
0.0750"
Description
0.2160" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0500" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand, TiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.