Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Miniature Boring Right Hand

  • Mfr # MBB-090700

  • Zoro # G405308494


product price: $42.19
/ea

Key Features

Overall Length
1.50" (1-1/2)
Offset
0.0450"
Shank Dia.
0.1250" (1/8)
Width
0.0700"
Neck Dia. (In.)
0.0700"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBB-090700
Zoro #
G405308494
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.50" (1-1/2)
Shank Dia.
0.1250" (1/8)
Width
0.0700"
Neck Dia. (In.)
0.0700"
Max. Bore Dia.
0.700"

Details

Offset
0.0450"
Min. Bore
0.0800"
Finish
UN
Projection
0.0100"
Left/Right Hand
right hand

Description

0.0800" Min Bore DIA x 0.700" Max Bore Depth x 0.0700" Tooth Width x 0.0100" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Miniature Boring Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.