
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB3-140700
Zoro # G305307627
product price: $42.49
/eaKey Features
Overall Length
2.00" (2)
Min. Bore
0.1520"
Projection
0.0350"
Left/Right Hand
right hand
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBB3-140700
Zoro #
G305307627
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.00" (2)
Shank Dia.
0.1875" (3/16)
Max. Bore Dia.
0.700"
Neck Dia. (In.)
0.1050"
Details
Min. Bore
0.1520"
Projection
0.0350"
Left/Right Hand
right hand
Finish
UN
Offset
0.0463"
Description
0.1520" Min Bore DIA x 0.700" Max Bore Depth x 0.0350" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.003" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.