
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB5-120600
Zoro # G505307915
product price: $42.55
/eaKey Features
Overall Length
2.00" (2)
Finish
UN
Projection
0.0300"
Neck Dia. (In.)
0.0900"
Left/Right Hand
right hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBB5-120600
Zoro #
G505307915
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.00" (2)
Neck Dia. (In.)
0.0900"
Max. Bore Dia.
0.600"
Shank Dia.
0.1875" (3/16)
Details
Finish
UN
Projection
0.0300"
Left/Right Hand
right hand
Min. Bore
0.1320"
Offset
0.0263"
Description
0.1320" Min Bore DIA x 0.600" Max Bore Depth x 0.0300" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.