Zoro Homepage

Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand

  • Mfr # PBT2-090400

  • Zoro # G505307601


product price: $33.69
/ea

Key Features

Overall Length
1.50" (1-1/2)
Offset
0.0275"
Max. Bore Dia.
0.400"
Shank Dia.
0.1250" (1/8)
Neck Dia. (In.)
0.0750" (1.9 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBT2-090400
Zoro #
G505307601
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.50" (1-1/2)
Max. Bore Dia.
0.400"
Shank Dia.
0.1250" (1/8)
Neck Dia. (In.)
0.0750" (1.9 mm)

Details

Offset
0.0275"
Finish
UN
Min. Bore
0.1000"
Left/Right Hand
right hand
Projection
0.0150" (1/64)

Description

0.1000" Min Bore DIA x 0.400" Max Bore Depth x 0.0150" (1/64) Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.002" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.