Zoro Homepage

Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated

  • Mfr # QBT4-260500X

  • Zoro # G405308555


product price: $72.39
/ea

Key Features

Overall Length
2.00" (2)
Finish
AlTiN
Offset
0.1038"
Shank Dia.
0.3125" (5/16)
Projection
0.0450"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT4-260500X
Zoro #
G405308555
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.00" (2)
Shank Dia.
0.3125" (5/16)
Max. Bore Dia.
0.500" (1/2)
Neck Dia. (In.)
0.2150"

Details

Finish
AlTiN
Offset
0.1038"
Projection
0.0450"
Min. Bore
0.2800"
Left/Right Hand
right hand

Description

0.2800" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0450" Projection x 0.3125" (5/16) Shank DIA x 2.00" (2) Overall Length x 0.004" Corner Radius - Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.