Shop MICRO 100
See all product information
Cor Rad End Mill, 1/8", Carb, 0.0050" rad
Mfr # MEF-125-1000-005
Zoro # G9197259
product price:Â $50.95
/eaKey Features
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Length of Cut
0.125 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MEF-125-1000-005
Zoro #
G9197259
UPC #
728709147238
Country of Origin
United States
Dimensions
Length of Cut
0.125 in
Milling Diameter
0.1250"
Dimension Type
Decimal inch
Neck Dia.
0.121 in
Overall Length
2 in
Shank Dia.
3/16 in
Milling Dia.
0.125 in
Corner Radius
0.005 in
Neck Length
7/8 in
Description
Corner Radius End Mill, 0.125 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.005 in, 0.125 in, 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.