Zoro Homepage

Corner Radius End Mill, Carbide, 72.00mm L

  • Mfr # VHMM-040-5K

  • Zoro # G9197730


product price: $37.79
/ea

Key Features

Number of Flutes
5
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Length of Cut
11 mm
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHMM-040-5K
Zoro #
G9197730
UPC #
728709186800
Country of Origin
United States

Dimensions

Length of Cut
11 mm
Milling Diameter
25/64"
Dimension Type
Fractional Inch
Shank Dia.
4 mm
Corner Radius
0.3 mm
Overall Length
50 mm
Milling Dia.
4 mm

Description

Corner Radius End Mill, 4 mm Milling Dia., Carbide, nACRo, Weldon Flat, Metric, 0.3 mm, 11 mm, 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.