Zoro Homepage

Corner Radius End Mill, Carbide, 83.00mm L

  • Mfr # VLM-375-5-020K

  • Zoro # G9198001


product price: $68.35
/ea

Key Features

Number of Flutes
5
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Length of Cut
1.25 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLM-375-5-020K
Zoro #
G9198001
UPC #
728709187715
Country of Origin
United States

Dimensions

Length of Cut
1.25 in
Milling Diameter
15/32"
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Corner Radius
0.02 in
Overall Length
3 in
Milling Dia.
0.375 in

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, nACRo, Weldon Flat, Inch, 0.02 in, 1.25 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.