Zoro Homepage

Corner Radius End Mill, Uncoated, 2" L

  • Mfr # MEF-093-750-005

  • Zoro # G9197268


product price: $45.95
/ea

Key Features

Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Length of Cut
0.125 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEF-093-750-005
Zoro #
G9197268
UPC #
728709147153
Country of Origin
United States

Dimensions

Length of Cut
0.125 in
Milling Diameter
0.0930"
Dimension Type
Decimal inch
Shank Dia.
1/8 in
Neck Length
5/8 in
Neck Dia.
0.089 in
Corner Radius
0.005 in
Milling Dia.
0.0938 in
Overall Length
2 in

Description

Corner Radius End Mill, 0.0938 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.005 in, 0.125 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.