
Quick Change Boring Tool, 3.500" L, C2 Micrograin Carbide
Mfr # QPF-4901800X
Zoro # G7896637
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.500"
Angle
.150"
Shank Dia.
.5000"
Material
C2 Micrograin Carbide
Application
For Reverse Boring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPF-4901800X
Zoro #
G7896637
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.500"
Shank Dia.
.5000"
Bore Dia.
.490"
Bore Depth
1.80"
Radius
.005"
Groove Width
0.3500"
Min. Bore Dia.
0.4900"
Corner Radius
0.008"
Neck Dia.
0.4400"
Max. Bore Depth
1.800"
Details
Item
Quick Change Boring Tool
Angle
.150"
Material
C2 Micrograin Carbide
Application
For Reverse Boring
Cutting Direction
Right Hand
Finish
AlTiN Coated
Projection
0.0500"
Offset
0.295"
Description
0.4900" Min Bore DIA x 1.800" Max Bore Depth x 0.3500" Tooth Width x 0.0500" Projection x 0.5000" (1/2) Shank DIA x 3.50" (3-1/2) Overall Length x 0.008" Corner Radius - Carbide Quick Change - Axial & Radial Profiling Right Hand, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.