
Quick Change - Boring Tools - Right Hand .100 HW X .003 R X .800 Depth QBB, AlTiN
Mfr # QBB3-100800X
Zoro # G111946690
product price: $45.49
/eaKey Features
Overall Length
2 in
Radius
0.003 in
Neck Dia. (In.)
0.0750 in (1.9 mm)
Projection
0.0250 in
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBB3-100800X
Zoro #
G111946690
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Radius
0.003 in
Neck Dia. (In.)
0.0750 in (1.9 mm)
Bore Depth
0.800 in
Shank Dia.
3/16 in
Length from Holder
1.090 in
Head Width
0.100 in
Details
Projection
0.0250 in
Finish
AlTiN
Min. Bore
0.1100 in (2.8 mm)
SAE or Metric
SAE
Offset
0.0063 in
Left/Right Hand
Right Hand
Description
0.1100in 2.8 mm Min Bore DIA x 0.800in Max Bore Depth x 0.0250in Projection x 0.1875in 3/16 Shank DIA x 2.00in 2 Overall Length x 0.003in Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.