
Quick Change - Boring Tools - Right Hand - Sharp .060 Head Width X .250 Depth QBB, AlTiN
Mfr # QBB-060250-000X
Zoro # G811946365
product price: $41.75
/eaKey Features
Overall Length
1-1/2 in
Neck Dia. (In.)
0.0450 in
Shank Dia.
3/16 in
Bore Depth
1/4 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QBB-060250-000X
Zoro #
G811946365
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Neck Dia. (In.)
0.0450 in
Shank Dia.
3/16 in
Bore Depth
1/4 in
Length from Holder
0.590 in
Head Width
0.060 in
Details
Finish
AlTiN
SAE or Metric
SAE
Left/Right Hand
Right Hand
Projection
1/64 in
Offset
-0.0338 in
Min. Bore
0.0700 in
Description
0.0700in Min Bore DIA x 0.250in 1/4 Max Bore Depth x 0.0150in 1/64 Projection x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.