Zoro Homepage

Quick Change - Boring Tools - Right Hand - Sharp .100 Head Width X .800 Depth QBB, AlTiN

  • Mfr # QBB-100800-000X

  • Zoro # G011946370


product price: $43.95
/ea

Key Features

Overall Length
2 in
Bore Depth
0.800 in
Min. Bore
0.1100 in (2.8 mm)
Neck Dia. (In.)
0.0750 in (1.9 mm)
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-100800-000X
Zoro #
G011946370
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Depth
0.800 in
Neck Dia. (In.)
0.0750 in (1.9 mm)
Shank Dia.
3/16 in
Head Width
0.100 in
Length from Holder
1.090 in

Details

Min. Bore
0.1100 in (2.8 mm)
SAE or Metric
SAE
Offset
0.0063 in
Finish
AlTiN
Left/Right Hand
Right Hand
Projection
0.0250 in

Description

0.1100in 2.8 mm Min Bore DIA x 0.800in Max Bore Depth x 0.0250in Projection x 0.1875in 3/16 Shank DIA x 2.00in 2 Overall Length - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.