Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change - Boring Tools - Right Hand - Sharp .100 Head Width X .800 Depth QBB

  • Mfr # QBB-100800-000

  • Zoro # G711946328


product price: $38.65
/ea

Key Features

Overall Length
2 in
SAE or Metric
SAE
Neck Dia. (In.)
0.0750 in (1.9 mm)
Projection
0.0250 in
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-100800-000
Zoro #
G711946328
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Neck Dia. (In.)
0.0750 in (1.9 mm)
Shank Dia.
3/16 in
Bore Depth
0.800 in
Length from Holder
1.090 in
Head Width
0.100 in

Details

SAE or Metric
SAE
Projection
0.0250 in
Offset
0.0063 in
Finish
UN
Min. Bore
0.1100 in (2.8 mm)
Left/Right Hand
Right Hand

Description

0.1100in 2.8 mm Min Bore DIA x 0.800in Max Bore Depth x 0.0250in Projection x 0.1875in 3/16 Shank DIA x 2.00in 2 Overall Length - Carbide Quick Change - Boring Standard Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.