Zoro Homepage

Quick Change - Boring Tools - Right Hand - Sharp .120 Head Width X 1.00 Depth QBB, AlTiN

  • Mfr # QBB-1201000-000X

  • Zoro # G711946625


product price: $41.39
/ea

Key Features

Overall Length
2 in
Min. Bore
0.1320 in
Offset
0.0263 in
Finish
AlTiN
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-1201000-000X
Zoro #
G711946625
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Bore Depth
1 in
Neck Dia. (In.)
0.0900 in
Length from Holder
1.090 in
Head Width
0.120 in

Details

Min. Bore
0.1320 in
Offset
0.0263 in
Finish
AlTiN
Projection
0.0300 in
SAE or Metric
SAE
Left/Right Hand
Right Hand

Description

0.1320in Min Bore DIA x 1.000in 1 Max Bore Depth x 0.0300in Projection x 0.1875in 3/16 Shank DIA x 2.00in 2 Overall Length - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.