Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change - Boring Tools - Right Hand - Sharp .120 Head Width X 1.00 Depth QBB

  • Mfr # QBB-1201000-000

  • Zoro # G011946608


product price: $40.09
/ea

Key Features

Overall Length
2 in
Bore Depth
1 in
SAE or Metric
SAE
Offset
0.0263 in
Projection
0.0300 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QBB-1201000-000
Zoro #
G011946608
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Depth
1 in
Shank Dia.
3/16 in
Neck Dia. (In.)
0.0900 in
Head Width
0.120 in
Length from Holder
1.090 in

Details

SAE or Metric
SAE
Offset
0.0263 in
Projection
0.0300 in
Min. Bore
0.1320 in
Left/Right Hand
Right Hand
Finish
UN

Description

0.1320in Min Bore DIA x 1.000in 1 Max Bore Depth x 0.0300in Projection x 0.1875in 3/16 Shank DIA x 2.00in 2 Overall Length - Carbide Quick Change - Boring Standard Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.